Motion
M850AG
Shackle - 1/2 in Size, 3-1/4 ton Capacity, Alloy Material, Galvanized Coating
Mi Item #04149359
MFR #M850AG
Price$44.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1/2 in Size, 3-1/4 ton Capacity, Alloy Material, Galvanized Coating
Mi Item #04149359
MFR #M850AG

Mfr description
M850AG SHACKLE ANCHOR BOLT/NUT 1/2" ALLO
  • 3/8" to 2" sizes made in the U.S.A. from domestic (U.S.A.) Special Bar Quality (SBQ) steel having fine grain, reduced sulfur and phosphorus.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.65/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.63 in
  • Eye Diameter
    0.70 in
  • Inside Shackle Length
    1.94 in
  • Inside Shackle Width
    1.38 in
  • Inside Width
    0.8400 in
  • Pin Diameter
    0.6300 in
  • Shackle Size
    1/2 in
  • Weight
    0.90 lbs
  • Width Between The Eyes
    0.84 in
  • Working Load Limit
    3 3/10 ton

Details

  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Bolt, Nut & Cotter
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Bolt, Nut & Cotter
  • UPC_NO
    043927405527
  • Weight Capacity
    3-1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)