Motion
4753-8-8B
Aeroquip 4753 Series Reusable Hose Fittings Female Pipe
MI ITEM #04149370
MFR #4753-8-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4753 Series Reusable Hose Fittings Female Pipe
MI ITEM #04149370
MFR #4753-8-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4753-8-8B SOCKETLESS BRASS FPT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    1/2-14
  • Compatible Hose Series
    2556 Hose
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.02 in
  • Length
    2.06 in
  • Overall Length
    2.06 in
  • Manufacturer Catalog Number
    4753-8-8B
  • Manufacturer Upc Number
    678146056276
  • UPC_NO
    678146056276
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    1.13 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.39 in
  • Type
    Hose Fitting
  • Height
    1.13 in
  • Angle
    180 °
  • Outer Diameter
    1.13 in
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -8
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought