Motion
4753-6-6B
Aeroquip 4753 Series Reusable Hose Fittings Female Pipe
MI ITEM #04149371
MFR #4753-6-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4753 Series Reusable Hose Fittings Female Pipe
MI ITEM #04149371
MFR #4753-6-6B

Mfr description
4753-6-6B SOCKETLESS BRASS FPT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    0.88 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    0.83 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.3 in
  • Length
    1.70 in
  • Outer Diameter
    0.88 in
  • Overall Length
    1.70 in
  • Overall Weight
    0.79 lb
  • Thread Size
    3/8-18
  • Weight
    0.79 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2556 Hose
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Female
  • Manufacturer Catalog Number
    4753-6-6B
  • Manufacturer Upc Number
    678146056269
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)