Motion
1F40104-04C
E-Z Clip System A/C Refrigeration Products Clips - Steel Material
MI ITEM #04149381
MFR #1F40104-04C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-Z Clip System A/C Refrigeration Products Clips - Steel Material
MI ITEM #04149381
MFR #1F40104-04C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.550 in
  • Inside Diameter
    0.551 in
  • Length
    0.240 in
  • Overall Length
    0.240 in
  • Weight
    0.01 lb
  • Width
    0.550 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Steel

Overview

Mfr description
1F40104-04C EZ- CLIP CLIPS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought