Motion
1F40105-16C
1F40105-16C E-Z CLIP CAGE
Mi Item #04149384
MFR #1F40105-16C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1F40105-16C E-Z CLIP CAGE
Mi Item #04149384
MFR #1F40105-16C

Mfr description
1F40105-16C E-Z CLIP CAGE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.300 in
  • Inside Diameter
    1.232 in
  • Length
    1.620 in
  • Outside Diameter
    1.303 in
  • Weight
    0.35 oz
  • Width
    1.300 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)