Motion
1GA8MP8
Aeroquip 1G Series Crimp Hose Fittings Male Pipe
MI ITEM #04149385
MFR #1GA8MP8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Male Pipe
MI ITEM #04149385
MFR #1GA8MP8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA8MP8 CAGES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End Gender
    Male
  • Material
    Carbon steel
  • Thread Size
    1/2-14
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.56 in
  • Length
    2.74 in
  • Overall Length
    2.74 in
  • Manufacturer Catalog Number
    1GA8MP8
  • Manufacturer Upc Number
    678146132970
  • UPC_NO
    678146132970
  • Finish
    Dura-Kote
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.88 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    1.07 in
  • Angle
    180 °
  • Outer Diameter
    1.07 in
  • Weight
    0.26 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    0.5 in
  • End 2 Size
    0.500 in
  • Hose Dash Size
    -8
  • Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text