Motion
1210-6S
Aeroquip 1210 Series Reusable Hose Fittings Socket
MI ITEM #04149393
MFR #1210-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1210 Series Reusable Hose Fittings Socket
MI ITEM #04149393
MFR #1210-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.88 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    0.9 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.38 in
  • Length
    1.30 in
  • Overall Length
    1.30 in
  • Weight
    0.86 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Compatible Hose Series
    303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End 1 Thread
    0.421-28
  • End Gender
    Female
  • Manufacturer Catalog Number
    1210-6S
  • Manufacturer Upc Number
    678146122483
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146122483

Overview

Mfr description
1210-6S NUT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought