Motion
2071-14-14S
2071-14-14S ADAPTR WHD C5506X14
MI ITEM #04149398
MFR #2071-14-14S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2071-14-14S ADAPTR WHD C5506X14
MI ITEM #04149398
MFR #2071-14-14S

Mfr description
2071-14-14S JIC FEM. X MALE JIC 90 DEG.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    7/8 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)