Motion
2556-4RL
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.49 in OD, 360 psi Working Pressure, 1440 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #04149400
MFR #2556-4RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.49 in OD, 360 psi Working Pressure, 1440 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #04149400
MFR #2556-4RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2556-4RL LOW PRESSURE SOCKLETLESS HOSE
  • Longer hsoe assembly life
  • Withstands high pressure and temperatures
  • Kink resistant

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146074645
  • Working Pressure
    360 psi
  • Pressure Rating
    360 psi
  • Applications
    Gasoline, crude fuel and lubricating oils, air and water.
  • Burst Pressure
    1440 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.49 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    Water not to exceed 66 C [150 F], air not to exceed 160 C [71 F]
  • UPC_NO
    678146074645
  • Color
    Black
  • Wall Thickness
    0.135 in
  • Dash Size
    -4
  • NMFC Number
    70
  • Height
    0.49 in
  • Standards Met
    MIL-DTL-13444 Type 1, Class A
  • Typical Applications
    Gasoline, crude fuel and lubricating oils, air and water.
  • Bend Radius
    1.5 in
  • Inside Diameter
    0.25 in
  • Outside Diameter
    0.49 in
  • Abrasion Resistance
    Standard
  • Application
    Gasoline, crude fuel and lubricating oils, air and water.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 in
  • Weight
    0.08 lb
  • Manufacturer Catalog Number
    2556-4RL
  • Hose Dash Size
    -4
  • Maximum Operating Pressure
    360 psi
  • Maximum Working Pressure
    360 psi
  • Hose Pressure
    360 psi
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought