Motion
NH1677C250B
Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
Mi Item #04149423
MFR #NH1677C250B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
Mi Item #04149423
MFR #NH1677C250B

Mfr description
NH1677C250B FLEXMASTER JOINT
  • No threading, flanging, welding, grooving or other special end preparation of tube or pipe is required. Use pipe after it is cut to appropriate lengths.
  • Pipe vibration and noise can be drastically reduced with Flexmaster joints.
  • The Flexmaster joint design eliminates flanged bolt holes and pipe threads that require careful alignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2.500 in
  • End 2 Size
    2.500 in
  • Height
    5.620 in
  • Length
    5.620 in
  • Overall Length
    5.620 in
  • Width
    4.720 in

Details

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Carbon Steel
  • Max Operating Temperature
    215 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    -25 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)