Motion
FC3680-1212-329

DANFOSS AEROQUIP LLC
FC3680-1212-329

Eaton Aeroquip FC3680 Series Fitting - Stainless Steel
MI ITEM #04149428
MFR #FC3680-1212-329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC3680-1212-329

Eaton Aeroquip FC3680 Series Fitting - Stainless Steel
MI ITEM #04149428
MFR #FC3680-1212-329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3680-1212-329 MPT FITTING
  • PTFE Crimp Fittings
  • For use with Hose: 2807, FC465, S-TW
  • 329 designates stainless steel.
  • Offered in a variety of sizes.

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • End 2 Size
    3/4 in
  • Material
    Stainless Steel
  • Inside Diameter
    0.568 in
  • Height
    1.160 in
  • Width
    1.160 in
  • Length
    2.060 in
  • Weight
    0.16 lb
  • Overall Length
    2.060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought