Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2540 Series Crimp Hose Fittings Socket
MI ITEM #04149432
MFR #FC2540-08S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC2540-08S INTERNAL SKIVE CRIMP SOCKET
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Connection 1 Short Name
    Compression
  • Hose Cut-Off Factor
    1.29 in
  • Length
    1.92 in
  • Overall Length
    1.92 in
  • Manufacturer Catalog Number
    FC2540-08S
  • Manufacturer Upc Number
    678146143846
  • UPC_NO
    678146143846
  • End 1 Style
    Compression
  • Inside Diameter
    0.8 in
  • Height
    1.24 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.235 in
  • Weight
    0.22 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    1.24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text