Motion
FC3443-05C
Aeroquip (Eaton) FC3443 Series Crimp Hose Fittings Socket - Stainless Steel Material, 5/16 in Hose ID
MI ITEM #04149433
MFR #FC3443-05C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC3443 Series Crimp Hose Fittings Socket - Stainless Steel Material, 5/16 in Hose ID
MI ITEM #04149433
MFR #FC3443-05C

Mfr description
FC3443-05C SOCKET FOR TEFLON HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.57 in
  • Hose Dash Size
    -5
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.39 in
  • Length
    0.61 in
  • Outer Diameter
    0.573 in
  • Overall Length
    0.61 in
  • Weight
    0.01 lb
  • Width
    0.57 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Stainless Steel
  • Color
    Passivate
  • Compatible Hose Series
    FC121
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Manufacturer Catalog Number
    FC3443-05C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Socket
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)