Motion
FC3443-04S
Aeroquip FC3443 Series Crimp Hose Fittings Socket
MI ITEM #04149438
MFR #FC3443-04S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3443 Series Crimp Hose Fittings Socket
MI ITEM #04149438
MFR #FC3443-04S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3443-04S SOCKET FOR TEFLON HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC121
  • Connection 1 Short Name
    Compression
  • Length
    0.61 in
  • Overall Length
    0.61 in
  • Manufacturer Catalog Number
    FC3443-04S
  • Manufacturer Upc Number
    678146144379
  • UPC_NO
    678146144379
  • Finish
    Dura-Kote
  • End 1 Size
    0.25 in
  • End 1 Style
    Compression
  • Inside Diameter
    0.322 in
  • Type
    Hose Fitting
  • Height
    0.48 in
  • Angle
    180 °
  • Outer Diameter
    0.476 in
  • Weight
    0.01 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Overall Weight
    0.01 lb
  • Compatible Tube Outer Diameter
    0.25 in
  • End 2 Size
    0.250 in
  • Hose Dash Size
    -4
  • Width
    0.48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought