Motion
EJ3533-07-1616S

DANFOSS AEROQUIP LLC
EJ3533-07-1616S

90° Elbow - Steel
MI ITEM #04149450
MFR #EJ3533-07-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
EJ3533-07-1616S

90° Elbow - Steel
MI ITEM #04149450
MFR #EJ3533-07-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EJ3533-07-1616S 90 DEG FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought