Motion
FC234-12RL
Aeroquip (Eaton) FC234 Series Hose - 5/8 in ID, 1.08 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #04149454
MFR #FC234-12RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC234 Series Hose - 5/8 in ID, 1.08 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #04149454
MFR #FC234-12RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC234-12RL AQP FUEL AND OIL HOSE BLUE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146069696
  • Working Pressure
    750 psi
  • Pressure Rating
    750 psi
  • Applications
    Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
  • Burst Pressure
    3000 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    1.08 in
  • Hose Reinforcement Material
    Brass plated steel wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    Use with biodiesel not to exceed 100 C [212 F] with B2 to B62
  • UPC_NO
    678146069696
  • Color
    Blue
  • Wall Thickness
    0.45 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Height
    1.08 in
  • Standards Met
    ABS|USCG|MSHA Approved|DNV|USCG AI
  • Typical Applications
    Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
  • Bend Radius
    2.75 in
  • Inside Diameter
    0.63 in
  • Outside Diameter
    1.08 in
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Length
    1 in
  • Weight
    0.48 lb
  • Manufacturer Catalog Number
    FC234-12RL
  • Hose Dash Size
    -12
  • Maximum Operating Pressure
    750 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    750 psi
  • Min Operating Temperature
    -40 °F
  • Hose Pressure
    750 psi
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text