Motion
900564-15S
900564 Series Hose and Tubing Protectors Coil Spring - Carbon Steel Material, 0.810 in ID, 240.000 in Length
MI ITEM #04149461
MFR #900564-15S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900564 Series Hose and Tubing Protectors Coil Spring - Carbon Steel Material, 0.810 in ID, 240.000 in Length
MI ITEM #04149461
MFR #900564-15S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900564-15S COIL GUARD
  • Protects hose cover and reinforcement from abrasion and accidental damage.
  • Coil should fit snugly to the hose OD expanding the coil ID.
  • Constructed of rust resistant, steel wire.
  • Unwinding the coil may be necessary for proper installation.

Specifications

  • Accessory Type
    Spring Guard
  • Inside Diameter
    0.810 in
  • Material
    Carbon Steel
  • Overall Length
    240.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text