Motion
FJ3045-1616S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Straight Splicer - Carbon Steel
MI ITEM #04149462
MFR #FJ3045-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Straight Splicer - Carbon Steel
MI ITEM #04149462
MFR #FJ3045-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3045-1616S SPLICER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1.000 in
  • End 2 Size
    1.000 in
  • Material
    Carbon Steel
  • Height
    1.000 in
  • Width
    1.000 in
  • Length
    5.180 in
  • Overall Length
    5.180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text