Motion
FF90213-06
Aeroquip (Eaton) STC Release Tool - Machine Component
Mi Item #04149473
MFR #FF90213-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) STC Release Tool - Machine Component
Mi Item #04149473
MFR #FF90213-06

Mfr description
FF90213-06 3/8 STC RELEASE TOOL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.00 in
  • Length
    5.03 in
  • Weight
    2.33 lb

Details

  • Accessory Type
    Release Tool
  • Manufacturer Catalog Number
    FF90213-06
  • Manufacturer Upc Number
    678146147349
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Part Type
    Machine Component
  • Series
    STC Series
  • Type
    Machine Component
  • UPC_NO
    678146147349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)