Motion
FF90319-24
Aeroquip Spare Part O-Ring
MI ITEM #04149475
MFR #FF90319-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part O-Ring
MI ITEM #04149475
MFR #FF90319-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90319-24 RETAINING RING
  • Available in a variety of sizes

Specifications

  • Accessory Type
    O-Rings
  • Height
    2.03 in
  • Inside Diameter
    1.76 in
  • Length
    0.20 in
  • Thickness
    0.2 in
  • Width
    2.03 in
  • Weight
    0.01 lb
  • Outside Diameter
    2.03 in
  • Material
    Buna-N
  • Color
    Black
  • Manufacturer Catalog Number
    FF90319-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought