Motion
FF90319-20
Aeroquip Spare Part O-Ring
Mi Item #04149481
MFR #FF90319-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part O-Ring
Mi Item #04149481
MFR #FF90319-20

Mfr description
FF90319-20 RETAINING RING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.77 in
  • Inside Diameter
    1.55 in
  • Length
    0.20 in
  • Outside Diameter
    1.77 in
  • Thickness
    0.2 in
  • Weight
    0.01 lb
  • Width
    1.77 in

Details

  • Accessory Type
    O-Rings
  • Color
    Black
  • Manufacturer Catalog Number
    FF90319-20
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)