Motion
FF90308-01
Aeroquip Hose Insertion Gage
MI ITEM #04149484
MFR #FF90308-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Hose Insertion Gage
MI ITEM #04149484
MFR #FF90308-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90308-01 INSERTION GAGE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Hose Insertion Gage
  • Manufacturer Upc Number
    678146165947
  • UPC_NO
    678146165947
  • Manufacturer Catalog Number
    FF90308-01
  • Weight
    1.00 lb
  • Color Finish
    Blue Anodized
  • Height
    1.50 in
  • Length
    10.00 in
  • Mounting
    Free Standing
  • Type
    Hose Insertion Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text