Motion
FJ9708-0606S
Aeroquip (Eaton) 90° Elbow Adapter - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #04149493
MFR #FJ9708-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 90° Elbow Adapter - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #04149493
MFR #FJ9708-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9708-0606S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    90° Elbow
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/8 in
  • Material
    Carbon Steel
  • Thread Size
    11/16-16
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    1.23 in
  • Length
    2.53 in
  • Overall Length
    2.53 in
  • Manufacturer Catalog Number
    FJ9708-0606S
  • Manufacturer Upc Number
    678146066190
  • UPC_NO
    678146066190
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    0.81 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.23 in
  • Type
    Hose Fitting
  • Height
    1.68 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.88 in
  • Weight
    0.79 lb
  • Working Pressure
    9000 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Compatible Tube Outer Diameter
    0.38 in
  • End 2 Size
    3/8 in
  • Hose Dash Size
    6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text