Motion
FJ9707-0808S
Aeroquip FJ9707 Series Reusable Hose Fittings ORS Swivel 45˚ Elbow
MI ITEM #04149494
MFR #FJ9707-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9707 Series Reusable Hose Fittings ORS Swivel 45˚ Elbow
MI ITEM #04149494
MFR #FJ9707-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9707-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    45° Elbow
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    13/16-16
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    1.88 in
  • Length
    3.94 in
  • Overall Length
    3.94 in
  • Manufacturer Catalog Number
    FJ9707-0808S
  • Manufacturer Upc Number
    678146066121
  • UPC_NO
    678146066121
  • Finish
    DURA-KOTE
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Hex Size
    0.94 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.36 in
  • Type
    Hose Fitting
  • Height
    1.96 in
  • Angle
    45 °
  • Outer Diameter
    1 in
  • Weight
    0.79 lb
  • Working Pressure
    9000 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Compatible Tube Outer Diameter
    0.5 in
  • End 2 Size
    1/2 in
  • Hose Dash Size
    -8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text