Motion
FJ9707-0606S
Aeroquip FJ9707 Series Reusable Hose Fittings ORS Swivel 45˚ Elbow
MI ITEM #04149497
MFR #FJ9707-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9707 Series Reusable Hose Fittings ORS Swivel 45˚ Elbow
MI ITEM #04149497
MFR #FJ9707-0606S

Mfr description
FJ9707-0606S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    11/16 in
  • End 2 Size
    0.375 in
  • Height
    1.61 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    1.37 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.22 in
  • Length
    3.05 in
  • Outer Diameter
    0.88 in
  • Overall Length
    3.05 in
  • Overall Weight
    0.15 lb
  • Thread Size
    11/16-16
  • Weight
    0.15 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    FPT
  • End 1 Style
    FPT
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ9707-0606S
  • Manufacturer Upc Number
    678146148575
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    9000 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146148575
  • Working Pressure
    9000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)