Motion
FJ5985-1012S
90° Elbow - Steel Material
MI ITEM #04149499
MFR #FJ5985-1012S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Steel Material
MI ITEM #04149499
MFR #FJ5985-1012S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ5985-1012S 90DEG FEMALE A/C FTNG

Specifications

  • Adapter Type
    90° Elbow
  • Material
    Steel
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8–14
  • End 1 Style
    Male ORS® Compression
  • End 2 Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought