Motion
FJ3057-05-1010S

DANFOSS AEROQUIP LLC
FJ3057-05-1010S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female SAE 45˚ Flare -
MI ITEM #04149501
MFR #FJ3057-05-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3057-05-1010S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female SAE 45˚ Flare -
MI ITEM #04149501
MFR #FJ3057-05-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3057-05-1010S FJIC AC FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • Height
    1.000 in
  • Width
    1.000 in
  • Length
    3.630 in
  • Weight
    0.18 lb
  • Overall Length
    3.630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text