Overview
Mfr description
FJ3057-02-0608S FJIC AC FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale SAE 45° Flare
- End 1 Size3/8 in
- End 2 Size1/2 in
- MaterialSteel
- Description Keyword3/8 in x 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data