Motion
FJ3054-1012S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot with R134a Low Side Port - Carbon Steel
MI ITEM #04149506
MFR #FJ3054-1012S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot with R134a Low Side Port - Carbon Steel
MI ITEM #04149506
MFR #FJ3054-1012S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3054-1012S 5/8" FEMALE X 3/4" SHANK
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • End 2 Size
    0.750 in
  • Material
    Carbon Steel
  • Height
    1.060 in
  • Width
    1.060 in
  • Length
    4.270 in
  • Weight
    0.35 lb
  • Overall Length
    4.270 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text