Motion
FJ5986-1212S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer with R134a Low Side Port - Carbon steel
MI ITEM #04149509
MFR #FJ5986-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer with R134a Low Side Port - Carbon steel
MI ITEM #04149509
MFR #FJ5986-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ5986-1212S SPLICER W/ PORT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.750 in
  • End 1 Thread
    1-6
  • Material
    Carbon steel
  • Inside Diameter
    0.470 in
  • Height
    0.430 in
  • Width
    0.430 in
  • Length
    5.600 in
  • Weight
    0.28 lb
  • Overall Length
    5.600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text