Motion
FJ5985-1212S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 90° Elbow - Carbon steel
MI ITEM #04149510
MFR #FJ5985-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 90° Elbow - Carbon steel
MI ITEM #04149510
MFR #FJ5985-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ5985-1212S 3/4" 90 DEG FEMALE A/C
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    0.750 in
  • End 1 Thread
    1-1/16-14
  • Outside Diameter
    1.500 in
  • Material
    Carbon steel
  • Inside Diameter
    0.470 in
  • Height
    2.560 in
  • Width
    1.250 in
  • Length
    4.740 in
  • Weight
    0.28 lb
  • Overall Length
    4.740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought