Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- Inside Diameter0.172 in
Details
- Adapter TypeTee
- Description Keyword1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread9/16–18
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread9/16–18
- End 3 StyleMale Flat Face O-Ring
- End 3 Thread9/16–18
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)