Motion
FF12262-0606
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Lifesaver Braze Nipple - Carbon Steel
MI ITEM #04149526
MFR #FF12262-0606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Lifesaver Braze Nipple - Carbon Steel
MI ITEM #04149526
MFR #FF12262-0606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF12262-0606 LIFESAVER 3/8"
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Outside Diameter
    0.500 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.213 in
  • Height
    0.500 in
  • Width
    0.500 in
  • Length
    2.010 in
  • Weight
    0.05 lb
  • Overall Length
    2.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought