Motion
GH194-10
Aeroquip (Eaton) GH194 Series R1 Hose - 5/8 in ID, 0.96 in OD, 2050 psi Working Pressure, 8200 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #04149535
MFR #GH194-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH194 Series R1 Hose - 5/8 in ID, 0.96 in OD, 2050 psi Working Pressure, 8200 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #04149535
MFR #GH194-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH194-10 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146076359
  • Working Pressure
    2050 psi
  • Applications
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Pressure Rating
    2050 psi
  • Burst Pressure
    8200 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    0.62 in
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    302 to -40 °F
  • UPC_NO
    678146076359
  • Color
    Blue
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.155 in
  • Dash Size
    -10
  • NMFC Number
    70
  • Hose Weight
    0.36 lb
  • Compatible Fittings
    TTC, 1SA
  • Height
    0.62 in
  • Standards Met
    EN853 1SN|ISO 1436-1 Type 1SN|DNV|ABS Certified|MSHA Approved
  • Typical Applications
    Hydraulics, Crude, Fuel and lubricating oils, Gasoline, Water and Phosphate ester base hydraulic fluids
  • Bend Radius
    8.07 in
  • Inside Diameter
    0.62 in
  • Max Pressure
    2050 psi
  • Outside Diameter
    0.96 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Embossed
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Length
    1.00 ft
  • Tube Materials
    AQP Inner tube
  • Weight
    0.36 lb
  • Manufacturer Catalog Number
    GH194-10
  • Description
    Aeroquip GH194 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -10
  • Maximum Operating Pressure
    2050 psi
  • Max Operating Temperature
    302 °F
  • Maximum Working Pressure
    2050 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.36 lb
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought