Motion
GH435-16
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.39 in OD, 4641 psi Working Pressure, 18564 psi Burst Pressure, EPDM Rubber Cover, Polyamide Tube
MI ITEM #04149539
MFR #GH435-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.39 in OD, 4641 psi Working Pressure, 18564 psi Burst Pressure, EPDM Rubber Cover, Polyamide Tube
MI ITEM #04149539
MFR #GH435-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH435-16 1" HIGH PRESSURE EPDM
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146214218
  • Working Pressure
    4641 psi
  • Pressure Rating
    4641 psi
  • Applications
    Hydraulic systems with phosphateester fluids.
  • Burst Pressure
    18564 psi
  • Inner Tube Material
    Polyamide
  • Width
    1.00 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    EPDM Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146214218
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.74 in
  • Dash Size
    -16
  • NMFC Number
    70
  • Hose Weight
    11.18 lb
  • Height
    1.00 in
  • Bend Radius
    13.38 in
  • Inside Diameter
    1 in
  • Max Pressure
    4641 psi
  • Outside Diameter
    1.39 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with phosphateester fluids.
  • Construction
    4 Spiral
  • Lay Line Style
    Ink Jet
  • Tube Material
    Polyamide
  • Working Temperature Max
    158 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Length
    1.00 ft
  • Tube Materials
    Polyamide
  • Weight
    11.18 lb
  • Manufacturer Catalog Number
    GH435-16
  • Description
    Aeroquip GH435 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -16
  • Maximum Operating Pressure
    4641 psi
  • Max Operating Temperature
    158 °F
  • Maximum Working Pressure
    4641 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    11.18 lb
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought