Motion
GH435-12
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3/4 in ID, 1.33 in OD, 380 bar Working Pressure, 1520 bar Burst Pressure, EPDM Rubber Cover, Polyamide Tube
Mi Item #04149540
MFR #GH435-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3/4 in ID, 1.33 in OD, 380 bar Working Pressure, 1520 bar Burst Pressure, EPDM Rubber Cover, Polyamide Tube
Mi Item #04149540
MFR #GH435-12

Mfr description
GH435-12 3/4" HIGH PRESSURE EPDM
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    11.81 in
  • Dash Size
    -12
  • Height
    0.75 in
  • Hose Dash Size
    -12
  • Hose Length
    1.00 ft
  • Hose Weight
    0.86 lb
  • Inside Diameter
    0.75 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.33 in
  • Outside Diameter
    1.33 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.86 lb
  • Wall Thickness
    0.62 in
  • Weight
    0.86 lb
  • Width
    0.75 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with phosphateester fluids.
  • Applications
    Hydraulic systems with phosphateester fluids.
  • Burst Pressure
    1520 bar
  • Color
    Black
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Description
    Aeroquip GH435 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    EPDM Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Polyamide
  • Lay Line Style
    Ink Jet
  • Manufacturer Catalog Number
    GH435-12
  • Manufacturer Upc Number
    678146214201
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    158 °F
  • Max Pressure
    380 bar
  • Maximum Operating Pressure
    380 bar
  • Maximum Temperature
    158 °F
  • Maximum Working Pressure
    380 bar
  • Min Operating Temperature
    40 °F
  • Minimum Temperature
    40 °F
  • NMFC Number
    70
  • Pressure Rating
    380 bar
  • Tube Material
    Polyamide
  • Tube Materials
    Polyamide
  • UPC_NO
    678146214201
  • Working Pressure
    380 bar
  • Working Temperature Max
    158 °F
  • Working Temperature Min
    40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)