Motion
FT1380-3-5
Aeroquip (Eaton) FT1380 Series Transducer - Machine Component
MI ITEM #04149545
MFR #FT1380-3-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FT1380 Series Transducer - Machine Component
MI ITEM #04149545
MFR #FT1380-3-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1380-3-5 CRIMPER PRODUCTS
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Machine Component
  • Accessory Type
    Transducer
  • Additional Details
    FC Assembly Equipment Accessories
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Manufacturer Catalog Number
    FT1380-3-5
  • Weight
    0.48 lb
  • Tool Weight
    0.48 lb
  • Type
    Machine Component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought