Motion
FW1097-10S
Aeroquip FW1097 Series Crimp Hose Fittings Socket
MI ITEM #04149563
MFR #FW1097-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1097 Series Crimp Hose Fittings Socket
MI ITEM #04149563
MFR #FW1097-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1097-10S SOCKET FOR FC699
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Compatible Hose Series
    FC699
  • Connection 1 Short Name
    Compression
  • Length
    0.78 in
  • Overall Length
    0.78 in
  • Manufacturer Catalog Number
    FW1097-10S
  • Finish
    DURA-KOTE
  • End 1 Style
    Compression
  • Inside Diameter
    0.66 in
  • Height
    1.01 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    1.04 lb
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Overall Weight
    1.04 lb
  • End 2 Size
    5/8 in
  • Hose Dash Size
    -10
  • Width
    1.01 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought