Motion
FC693-08
Aeroquip (Eaton) FC693 Series R2 Bulk Hose - 1/2 in ID, 0.87 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, EPDM Rubber Cover, EPDM Tube
MI ITEM #04149566
MFR #FC693-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC693 Series R2 Bulk Hose - 1/2 in ID, 0.87 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, EPDM Rubber Cover, EPDM Tube
MI ITEM #04149566
MFR #FC693-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC693-08 1/2" EPDM HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146145758
  • Working Pressure
    3500 psi
  • Applications
    For use with phosphate ester base fluids
  • Pressure Rating
    3500 psi
  • Burst Pressure
    14000 psi
  • Inner Tube Material
    EPDM
  • Width
    0.87 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    EPDM Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Brass Plated Steel Wire
  • Operating Temperature Range
    175 to -40 °F
  • UPC_NO
    678146145758
  • Color
    Green
  • Overall Length
    12.00 in
  • Wall Thickness
    0.185 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Hose Weight
    0.40 lb
  • Compatible Fittings
    TTC
  • Height
    0.87 in
  • Typical Applications
    For use with phosphate ester base fluids
  • Bend Radius
    7 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    3500 psi
  • Outside Diameter
    0.87 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Standard
  • Application
    For use with phosphate ester base fluids
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Transfer
  • Tube Material
    EPDM
  • Working Temperature Max
    175 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Green
  • Cover Material
    EPDM
  • Length
    12.00 in
  • Tube Materials
    EPDM
  • Weight
    0.40 lb
  • Manufacturer Catalog Number
    FC693-08
  • Description
    Aeroquip FC693 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    3500 psi
  • Max Operating Temperature
    175 °F
  • Maximum Working Pressure
    3500 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.40 lb
  • Maximum Temperature
    175 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought