Motion
FC7031-1010-206

DANFOSS AEROQUIP LLC
FC7031-1010-206

Aeroquip FC7031 Series Reusable Hose Fittings Compression Ball Sleeve
MI ITEM #04149570
MFR #FC7031-1010-206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC7031-1010-206

Aeroquip FC7031 Series Reusable Hose Fittings Compression Ball Sleeve
MI ITEM #04149570
MFR #FC7031-1010-206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7031-1010-206 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.34 in
  • Length
    3.68 in
  • Overall Length
    3.68 in
  • Manufacturer Catalog Number
    FC7031-1010-206
  • Manufacturer Upc Number
    678146060600
  • UPC_NO
    678146060600
  • Finish
    Dura-Kote
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.94 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.46 in
  • Type
    Hose Fitting
  • Height
    1.29 in
  • Angle
    180 °
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -10
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought