Motion
FC8780-1616S
Aeroquip FC8780 Series Crimp Hose Fittings 90˚SAE 37˚ Swivel
Mi Item #04149608
MFR #FC8780-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC8780 Series Crimp Hose Fittings 90˚SAE 37˚ Swivel
Mi Item #04149608
MFR #FC8780-1616S

Mfr description
FC8780-1616S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1 5/16 in
  • Height
    3.70 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.99 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.76 in
  • Length
    3.63 in
  • Overall Length
    3.63 in
  • Thread Size
    1 5/16-12
  • Weight
    1.00 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC8780-1616S
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)