Motion
FC8779-0606-333

DANFOSS AEROQUIP LLC
FC8779-0606-333

Aeroquip FC8779 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #04149610
MFR #FC8779-0606-333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC8779-0606-333

Aeroquip FC8779 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #04149610
MFR #FC8779-0606-333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC8779-0606-333 JIC FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    9/16-18
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.11 in
  • Length
    1.60 in
  • Overall Length
    1.60 in
  • Manufacturer Catalog Number
    FC8779-0606-333
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.6875 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.25 in
  • Height
    0.79 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.06 lb
  • Product Types
    Nipple Assembly
  • Hose Dash Size
    -6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought