Specifications
Dimensions
- Angle180 °
- End 1 Size1 1/2 in
- Height0.72 in
- Hex Size0.625 in
- Hose Cut-Off Factor1.01 in
- Hose Dash Size-5
- Inside Diameter0.19 in
- Length1.50 in
- Overall Length1.50 in
- Overall Weight0.05 lb
- Thread Size1 1/2-20
- Weight0.05 lb
- Width0.63 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon Steel
- ColorDura-Kote
- Compatible Hose Series2807
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread1 1/2-20
- End GenderFemale
- FinishDura-Kote
- Manufacturer Catalog NumberFC8779-0505S
- MaterialCarbon Steel
- Product TypesNipple Assembly
- TypeHose Fitting
Overview
Mfr description
FC8779-0505S JIC FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life