Motion
FC650-06
DANFOSS AEROQUIP LLC FC650 Series Hose - 5/16 in Inner Diameter, 1000 psi Working Pressure, Elastomer Tube Material, 12.000 in Length
MI ITEM #04149635
MFR #FC650-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FC650 Series Hose - 5/16 in Inner Diameter, 1000 psi Working Pressure, Elastomer Tube Material, 12.000 in Length
MI ITEM #04149635
MFR #FC650-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC650-06 HIGH TEMP FUEL AND OIL
  • High Temperature Fuel and Oil
  • Features an AQP tube for excellent fluid compatibility and temperature requirements.
  • Sold by the foot.
  • The revolutionary truck hose with superior abrasion resistance.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1000 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    4000 psi
  • Hose Covering Material
    Polyester
  • Operating Temperature Range
    250 to -55 °F
  • Color
    Black
  • Length
    12.000 in
  • Min Operating Temperature
    -55 °F
  • Max Operating Temperature
    250 °F
  • Tube Material
    Elastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought