Motion
8516
DANFOSS AEROQUIP LLC Eaton Aeroquip Convoluted Hose Conductive convoluted hose - 1-1/16 in Inner Diameter, 900 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #04149792
MFR #8516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Eaton Aeroquip Convoluted Hose Conductive convoluted hose - 1-1/16 in Inner Diameter, 900 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #04149792
MFR #8516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8516 CONVOLUTED CONDUCTIVE PTFE
  • Orderable by the foot.
  • Used in a variety of applications from automotive to chemical processing to electronic to food processing.
  • Convoluted teflon tube.
  • Reinforced with stainless steel wire braid.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    900 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    3600 psi
  • Hose Covering Material
    Stainless Steel
  • Operating Temperature Range
    400 to -65 °F
  • Color
    Teflon
  • Length
    12.000 in
  • Typical Applications
    Used in Steam (non-cycling) systems and virtually
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Tube Material
    Teflon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text