Motion
S-8TW
DANFOSS AEROQUIP LLC S-TW Series PTFE, Smooth Bore, Non-Dissipating Hose - 13/32 in Inner Diameter, 2000 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #04149793
MFR #S-8TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC S-TW Series PTFE, Smooth Bore, Non-Dissipating Hose - 13/32 in Inner Diameter, 2000 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #04149793
MFR #S-8TW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-8TW PTFE HOSE 100R14A
  • Reinforced with 304 or 316 stainless steel wire.
  • Minimum wall thickness of .03.
  • An alternative where competitors' thin wall products are specified and S series hose cannot be subsituted.
  • The minimum bend radius is measured in inches to the inside of the bend.
  • Multiply the bend radius by 1.25 for dynamic applications.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2000 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    8000 psi
  • Hose Covering Material
    Stainless Steel
  • Operating Temperature Range
    450 to -65 °F
  • Color
    Teflon
  • Length
    12.000 in
  • Typical Applications
    used in steam (non-cycling) systems
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    450 °F
  • Tube Material
    Teflon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text