Overview
Mfr description
6807-LL-06-06-NWO-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Size3/8 in
- End 1 Size Type3/8 ORB
- End 2 Thread(SAE) 9/16–18
- MaterialSteel
- Weight0.01 lbs
- Description Keyword3/8 in Male Adjustable O-Ring Boss x 3/8 in Male Adjustable O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6807
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data