1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
NO 6 192 EZYOUT
Screw Extractor or Set - 13/32 in, 3.7500 in, 95.25 mm Overall Length
MI ITEM #
04149864
MFR #
NO 6 192 EZYOUT
Price
$19.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Bolt and Screw Extractors
GREENFIELD INDUSTRIES NO 6 192 EZYOUT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
NO 6 192 EZYOUT
Screw Extractor or Set - 13/32 in, 3.7500 in, 95.25 mm Overall Length
MI ITEM #
04149864
MFR #
NO 6 192 EZYOUT
Mfr description
C653656 EXTRACTOR SCREW #6 EZY-OUT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.45
/each
Add to Cart
Specifications
Dimensions
Drill Size
13/32 in
Overall Length
3.7500 in, 95.25 mm
Screw Size Range
3/4 to 1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items