Motion
4A2SA
Air Chipping Hammer - Industrial Duty, 1480 bpm, 4 in Stroke, 29 cfm
Mi Item #04149941
MFR #4A2SA
Price$600.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 1480 bpm, 4 in Stroke, 29 cfm
Mi Item #04149941
MFR #4A2SA

Mfr description
4A2SA AIR CHIPPING HAMMER 4IN STROKE
  • Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product
  • Reliability: The A Series hammers have lockspring retainers that make sure the steel stays in place
  • Access: With a swan neck handle and long nozzle, you’ll be able to work in tight, hard to reach spaces with ease.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $996.43)
USD$600.00/each

Specifications

Dimensions

  • Chuck Size
    17 mm
  • Inlet Size
    3/8 NPT
  • Overall Length
    19 in
  • Stroke
    4 in
  • Tool Weight
    17.5 lbs

Details

  • Air Consumption
    29 cfm
  • Chuck Style
    Round
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    1480 bpm
  • Material
    Aluminum
  • Retainer Type
    Grooved Barrel with Lock-spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)