Overview
Mfr description
NCA1D400-0500-XB5 CYLINDER, NCA1, TIE
Specifications
- Country of OriginUS
- Bore Diameter4.0000 in
- Stroke5.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Mounting TypeDouble Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data